Zoro Homepage

Mtd Crimped Cup Brsh, .012 CS Wire, 2-1/2

  • Mfr # 82830

  • Zoro # G3797217


product price: $27.75
/ea
Sold in multiples of 10 for $277.50

Key Features

Brush Dia.
2-1/2"
Wire Dia.
0.012"
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82830
Zoro #
G3797217
UPC #
697940828308
Country of Origin
United States

Dimensions

Brush Dia.
2-1/2"
Wire Dia.
0.012"

Details

Bristle Material
Steel wire (ST)
Item
Crimped Shank-Mounted Cup Brush
Packaging Type
Industrial packaging

Description

Mtd Crimped Cup Brsh,.012 CS Wire,2-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.