Zoro Homepage

Mtd Crimped Cup, Brush, .010 Ss, 2

  • Mfr # 82838

  • Zoro # G3796943


product price: $31.85
/ea
Sold in multiples of 10 for $318.50

Key Features

Brush Dia.
2"
Wire Dia.
0.010"
Bristle Material
Stainless steel wire (INOX)
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82838
Zoro #
G3796943
UPC #
697940828384
Country of Origin
United States

Dimensions

Brush Dia.
2"
Wire Dia.
0.010"

Details

Item
Crimped Shank-Mounted Cup Brush
Bristle Material
Stainless steel wire (INOX)
Packaging Type
Industrial packaging

Description

Mtd Crimped Cup,Brush,.010 Ss,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.