Zoro Homepage

Mtd Crimped Wheel, .008 SS Wire, 2-1/2

  • Mfr # 82909

  • Zoro # G3797278


product price: $30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
2-1/2"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82909
Zoro #
G3797278
UPC #
697940829091
Country of Origin
United States

Dimensions

Dia. (In.)
2-1/2"
Wire Dia.
0.008"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging

Description

Mtd Crimped Wheel,.008 SS Wire,2-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.