
Mtd Crimped Wheel, .012 SS Wire, 1-1/2
Mfr # 82906
Zoro # G3795001
product price: $23.15
/eaSold in multiples of 10 for $231.50
Key Features
Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
1 1/2"
Wire Dia.
0.012"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82906
Zoro #
G3795001
UPC #
697940829060
Country of Origin
United States
Dimensions
Dia. (In.)
1 1/2"
Wire Dia.
0.012"
Details
Bristle Material
Stainless steel wire (INOX)
Item
Mtd Crimped Wheel,.012 SS Wire,1-1/2"
Pack Type
Industrial packaging
Description
Mtd Crimped Wheel,.012 SS Wire,1-1/2 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.