Zoro Homepage

Mtd Crimped Wheel, .020 CS Wire, 1-1/2

  • Mfr # 82889

  • Zoro # G3795132


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
1 1/2"
Wire Dia.
0.020"
Pack Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82889
Zoro #
G3795132
UPC #
697940828896
Country of Origin
United States

Dimensions

Dia. (In.)
1 1/2"
Wire Dia.
0.020"

Details

Bristle Material
Steel wire (ST)
Pack Type
POS packaging

Description

Mtd Crimped Wheel,.020 CS Wire,1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.