
Mtd Crimped Wheel Brsh, .008 CS Wire, 3
Mfr # 82898
Zoro # G3798343
product price: $22.95
/eaSold in multiples of 10 for $229.50
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
3"
Wire Dia.
0.008"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82898
Zoro #
G3798343
UPC #
697940828988
Country of Origin
United States
Dimensions
Dia. (In.)
3"
Wire Dia.
0.008"
Details
Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging
Description
Mtd Crimped Wheel Brsh,.008 CS Wire,3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.