Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mtd Crimped Wheel Brush, .01, 2" Ss, 2

  • Mfr # 82908

  • Zoro # G3797147


product price: $29.55
/ea
Sold in multiples of 10 for $295.50

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
2"
Wire Dia.
0.012"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82908
Zoro #
G3797147
UPC #
697940829084
Country of Origin
United States

Dimensions

Dia. (In.)
2"
Wire Dia.
0.012"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging

Description

Mtd Crimped Wheel Brush,.01,2" Ss,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.