
Mtd Flared Cup Brush, .006 SS Wire, 3
Mfr # 82876
Zoro # G3798413
product price: $31.99
/eaSold in multiples of 10 for $319.90
Key Features
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82876
Zoro #
G3798413
UPC #
697940828766
Country of Origin
United States
Dimensions
Brush Dia.
3 in
Wire Dia.
0.006 in
Details
Item
Crimped Shank-Mounted Bevel Brush
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
Industrial packaging
Description
Mtd Flared Cup Brush,.006 SS Wire,3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.