Zoro Homepage

Mtd Flared Cup Brush, .014CS Wire, 4

  • Mfr # 82867

  • Zoro # G3801091


product price: $17.85
/ea
Sold in multiples of 10 for $178.50

Key Features

Abrasive Material
Steel wire (ST)
Brush Dia.
4 in
Wire Dia.
0.014 in
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82867
Zoro #
G3801091
UPC #
697940828674
Country of Origin
United States

Dimensions

Brush Dia.
4 in
Wire Dia.
0.014 in

Details

Item
Crimped Shank-Mounted Bevel Brush
Abrasive Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Mtd Flared Cup Brush,.014CS Wire,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.