Zoro Homepage

Mtd Knot Wheel .020 CS Wire, 1/4"Shank, 3

  • Mfr # 82917

  • Zoro # G3798641


product price: $29.75
/ea
Sold in multiples of 10 for $297.50

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
3"
Pack Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82917
Zoro #
G3798641
UPC #
697940829176
Country of Origin
United States

Dimensions

Dia. (In.)
3"
Wire Dia.
0.020"

Details

Bristle Material
Steel wire (ST)
Item
Mtd Knot Wheel .020 CS Wire,1/4"Shank,3"
Pack Type
POS packaging

Description

Mtd Knot Wheel .020 CS Wire,1/4 In.Shank,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.