
Mtd Knot Wheel, .020CSWre, 1/4"Shnk, 3-1/4
Mfr # 82947
Zoro # G3799369
product price: $31.15
/eaSold in multiples of 10 for $311.50
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
3 1/4"
Wire Dia.
0.020"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82947
Zoro #
G3799369
UPC #
697940829473
Country of Origin
United States
Dimensions
Dia. (In.)
3 1/4"
Wire Dia.
0.020"
Details
Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging
Description
Mtd Knot Wheel,.020CSWre,1/4"Shnk,3-1/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.