Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Cleaning, Wood Block, 5

  • Mfr # 89532

  • Zoro # G3804978


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Bristle Length
3/4"
Bristle Material
Plastic filament
Bristle Type
Synthetic
Block Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89532
Zoro #
G3804978
UPC #
697986895326
Country of Origin
United States

Dimensions

Bristle Length
3/4"

Details

Bristle Material
Plastic filament
Bristle Type
Synthetic
Block Material
Wood

Description

Nail Cleaning,Wood Block,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.