
Not Included L Flagged Synthetic Fiber , Not Included
Mfr # 89449
Zoro # G3801828
product price: $15.19
/eaSold in multiples of 6 for $91.14
Key Features
Brush Type
Window Brush
Bristle Color
Gray
Brush Length
4-1/2 in
Handle Length
Not Included
Handle Color
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89449
Zoro #
G3801828
UPC #
697986894497
Country of Origin
United States
Dimensions
Brush Length
4-1/2 in
Handle Length
Not Included
Bristle Length
2-1/2 in
Trim Length
2-1/2"
Details
Brush Type
Window Brush
Bristle Color
Gray
Handle Color
Not Included
Bristle Material
Flagged Synthetic Fiber
Handle Material
Not Included
Features
Round Plastic Block
Description
Round Window Brush,Flag Snyth,4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.