
Notching Wheel, 4-1/2" x 1/8
Mfr # 63427
Zoro # G3802047
product price: $3.85
/eaSold in multiples of 10 for $38.50
Key Features
Arbor Hole Size
5/8"-11
Abrasive Material
Aluminum oxide
Application Material
Stainless steel (INOX)|Steel
Type Number
Type 27
Tool Compatibility
Angle grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63427
Zoro #
G3802047
UPC #
097758634274
Country of Origin
Germany
Dimensions
Arbor Hole Size
5/8"-11
Details
Abrasive Material
Aluminum oxide
Application Material
Stainless steel (INOX)|Steel
Type Number
Type 27
Tool Compatibility
Angle grinder
Description
Notching Wheel,4-1/2" x 1/8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.