Zoro Homepage

Notching Wheel, 5" x 1/8

  • Mfr # 63422

  • Zoro # G3805702


product price: $3.65
/ea
Sold in multiples of 20 for $73.00

Key Features

Arbor Hole Size
7/8"
Abrasive Material
Aluminum oxide
Type Number
Type 27
Application Material
Stainless steel (INOX)|Steel
Tool Compatibility
Angle grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63422
Zoro #
G3805702
UPC #
097758634229
Country of Origin
Germany

Dimensions

Arbor Hole Size
7/8"

Details

Abrasive Material
Aluminum oxide
Type Number
Type 27
Application Material
Stainless steel (INOX)|Steel
Tool Compatibility
Angle grinder

Description

Notching Wheel,5" x 1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.