Zoro Homepage

Notching Wheel, 5" x 1/8

  • Mfr # 63428

  • Zoro # G3805632


product price: $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Arbor Hole Size
5/8"-11
Abrasive Material
Aluminum oxide
Tool Compatibility
Angle grinder
Type Number
Type 27
Application Material
Stainless steel (INOX)|Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63428
Zoro #
G3805632
UPC #
097758634281
Country of Origin
Germany

Dimensions

Arbor Hole Size
5/8"-11

Details

Abrasive Material
Aluminum oxide
Tool Compatibility
Angle grinder
Type Number
Type 27
Application Material
Stainless steel (INOX)|Steel

Description

Notching Wheel,5" x 1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.