Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notching Wheel, Type 27, 6"x1/8

  • Mfr # 63429

  • Zoro # G3808277


product price: $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Arbor Hole Size
5/8"-11
Abrasive Material
Aluminum oxide
Type Number
Type 27
Tool Compatibility
Angle grinder
Application Material
Stainless steel (INOX)|Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63429
Zoro #
G3808277
UPC #
097758634298
Country of Origin
Germany

Dimensions

Arbor Hole Size
5/8"-11

Details

Abrasive Material
Aluminum oxide
Type Number
Type 27
Tool Compatibility
Angle grinder
Application Material
Stainless steel (INOX)|Steel

Description

Notching Wheel,Type 27,6"x1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.