Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Hand Tube, Brush, 1

  • Mfr # 89582

  • Zoro # G3793872


product price: $13.49
/ea
Sold in multiples of 12 for $161.88

Key Features

Brush Dia.
1"
Brush Length
4"
Bristle Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89582
Zoro #
G3793872
UPC #
697986895821
Country of Origin
United States

Dimensions

Brush Dia.
1"
Brush Length
4"

Details

Item
Tube brushes, with eyelet
Bristle Material
Nylon

Description

Nylon Hand Tube,Brush,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.