Zoro Homepage

Palmyra Deck Brush, 12

  • Mfr # 89515

  • Zoro # G3795528


product price: $10.55
/ea
Sold in multiples of 12 for $126.60

Key Features

Abrasive Material
Palmyra
Overall Length
12 Inch
Bristle Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89515
Zoro #
G3795528
UPC #
697986895159
Country of Origin
United States

Dimensions

Overall Length
12 Inch
Bristle Length
1 7/8 in

Details

Item
Palmyra Deck Brush,12 in
Abrasive Material
Palmyra

Description

Palmyra Deck Brush,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.