Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil End, .012CS Wire, 3/8"Trim, 3/16

  • Mfr # 82941

  • Zoro # G3798632


product price: $16.75
/ea
Sold in multiples of 10 for $167.50

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
3/16 in
Wire Dia.
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82941
Zoro #
G3798632
UPC #
697940829411
Country of Origin
United States

Dimensions

Brush Dia.
3/16 in
Wire Dia.
0.010 in

Details

Item
Crimped Smooth Metal Tube Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)

Description

Pencil End,.012CS Wire,3/8"Trim,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.