
Pencil End, .012SS Wire, 3/8"Trim, 3/16
Mfr # 82942
Zoro # G3798781
product price: $22.25
/eaSold in multiples of 10 for $222.50
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
3/16 in
Wire Dia.
0.012 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82942
Zoro #
G3798781
UPC #
697940829428
Country of Origin
United States
Dimensions
Brush Dia.
3/16 in
Wire Dia.
0.012 in
Details
Item
Crimped Smooth Metal Tube Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Description
Pencil End,.012SS Wire,3/8"Trim,3/16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.