Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd Pferd 419-69403 Fd 69403 4X.035X3-8 60Grwheel 419-69403

Pferd 419-69403 Fd 69403 4X.035X3-8 60Grwheel (Discontinued)

  • Mfr # 419-69403
  • Zoro # G004064890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-69403
Zoro #
G004064890
UPC #
97758694032
Country of Origin
Germany

Description

  • Die grinder wheels are fully reinforced for use in hand held cut-off work.
  • Ideal for working hard-to-reach areas or close quarters.
  • Tool Shape: Type 1.
  • Diameter: 4".
  • Thickness: 0.0350".
  • Arbor Diam: 3/8".
  • Abrasive Material: Aluminum Oxide.
  • Grit: 60.
  • Speed: 19000 rpm Max.
  • Abrasive Trade Name: A.
  • Applicable Materials: Most Metals.
  • Mounting: Arbor Hole.
  • Type: Cut-Off Wheel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.