Zoro Homepage

PFERD COMBICLICK Unitized Disc, 5in Dia, Coarse, Hard, 6AM, Aluminum Oxide

  • Mfr # 48180

  • Zoro # G115554693


product price: $38.69
/ea
Sold in multiples of 5 for $193.45

Key Features

Diameter
5 in
Abrasive Material
Aluminum oxide
For Use With
Angle grinder, Cordless angle grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48180
Zoro #
G115554693
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
5 in

Details

Abrasive Material
Aluminum oxide
For Use With
Angle grinder, Cordless angle grinder

Description

The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the disc. The backing pad allows COMBICLICK discs to be used on most available angle grinders. The special geometry of the cooling slots ensures high air throughput, which considerably reduces the thermal load on the abrasive material and the workpiece. The quick-mounting system, rugged fixture, secure attachment of the disc and optimized cooling system help to provide up to 30% lower workpiece temperature, up to 25% increased stock removal, up to 30% longer disc life and improved utilization of the abrasive. For achieving a very fine, uniform surface finish which, depending on requirements, is a sufficient preparation for high-gloss polishing. Recommended for work on larger surfaces on components made of stainless steel INOX.


  • Innovative quick-mounting system guarantees convenient handling and cool grinding
  • Extremely quick and easy disc changes reduce process costs.
  • With COMBICLICK®, scratches caused by protruding clamping parts are prevented and very high utilization of the available abrasive is attained.
  • High edge strength due to extreme durability.
  • Can be profiled as desired, enabling optimal adjustment to the contour.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.