
PFERD ECO AC Paper Backed Abrasive Sheet, 9in x 11, stearate coating, 180 Grit, Aluminum Oxide
Mfr # 46335
Zoro # G415559282
product price:Â $1.49
/ea
Sold in multiples of 50 for $74.50
Key Features
Width
9 in
Length
11 in
Abrasive Material
Aluminum oxide
For Use With
Manual application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46335
Zoro #
G415559282
UPC #
-
Country of Origin
Germany
Dimensions
Width
9 in
Length
11 in
Details
Grit
180
Abrasive Material
Aluminum oxide
For Use With
Manual application
Description
The stearate coating is a non-stick coating AC that prevents the abrasive sheets from clogging. The ECO AC version with aluminum oxide A is a low-cost alternative for general grinding work in industry and professional trades. The paper-backed abrasive sheets comply with ISO 21948.
- High abrasive performance through very good grain adhesion.
- The non-stick coating (AC) prevents loading with low wear.
- High tear strength with optimum quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.