Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PFERD POLINOX Unitized Wheel, 2in x 1/8 x 1/4, Coarse, Medium-Hard, 6AC, Aluminum oxide

  • Mfr # 48240

  • Zoro # G815554672


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Width
1/8 in
Abrasive Material
Aluminum oxide
Grit
Coarse
For Use With
Flexible shaft drive, Straight grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48240
Zoro #
G815554672
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2 in
Width
1/8 in

Details

Abrasive Material
Aluminum oxide
Grit
Coarse
For Use With
Flexible shaft drive, Straight grinder

Description

POLINOX unitized wheels are made of multiple heavily compressed, non-woven layers, which are bonded together by a special grain/resin system. This particular bond results in non-woven products that create very good surface finishes and have high stock removal rate and long service life. These properties come into play especially when deburring, blending, finishing, and polishing soft metals, alloyed and high-alloy steels, as well as titanium alloys. This version for straight grinders, flexible shafts and bench grinders is designed for working on smaller surfaces. Medium-hard version with increased edge strength and service life for coarse deburring and cleaning applications.


  • Cost-effective due to high abrasive performance and durability.
  • Produces very good surface quality.
  • Can be profiled as desired, enabling optimal adjustment to the contour.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.