
PFERD Vitrified Bench Wheel, UNIVERSAL, 12in x 1-1/2 x 3, 60 Grit, Aluminum Oxide
Mfr # 61688
Zoro # G015559392
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
12 in
Arbor Hole Size
2 3-60 1 in
Abrasive Material
Aluminum oxide
Grit
60
For Use With
Bench grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61688
Zoro #
G015559392
UPC #
-
Country of Origin
Germany
Dimensions
Abrasive Wheel Diameter
12 in
Arbor Hole Size
2 3-60 1 in
Width
1-1/2 in
Details
Abrasive Material
Aluminum oxide
Grit
60
For Use With
Bench grinder
Description
PFERD bench grinding wheels have been designed to work with standard bench grinders. The UNIVERSAL type is ideal for general workshop use.
- Durable.
- High dimensional stability.
- High abrasive performance.
- Integrated telescopic bushings for mounting on almost any bench grinder spindle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.