Zoro Homepage

Pilot End Brush, .005SS Wire, 1/2

  • Mfr # 83188

  • Zoro # G3794712


product price: $33.19
/ea
Sold in multiples of 10 for $331.90

Key Features

Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1/2 in
Wire Dia.
0.005 in
Primary Material Application
Stainless Steel
Abrasive Shank Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83188
Zoro #
G3794712
UPC #
697940831889
Country of Origin
United States

Dimensions

Brush Dia.
1/2 in
Wire Dia.
0.005 in
Abrasive Shank Size
1/8 in

Details

Item
Crimped Pilot Bonding End brush Shank-Mounted
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel

Description

Pilot End Brush,.005SS Wire,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.