
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82094
Zoro #
G3794511
UPC #
697940820944
Country of Origin
United States
Dimensions
Dia. (In.)
10"
Wire Dia.
0.02"
Details
Bristle Material
Steel wire (ST)
Description
Very aggressive brush. Excellent for cleaning the external diameter of pipes and drill pipes. Steel wire is the most common filament material. Brushes with steel wire as the filament material are ideal for work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire is temperature-resistant up to 600°F.
- •Maximum economic efficiency due to maximum service life and stock removal rate.
- •Brush runs smoothly with no recoiling.
- •Designed for work on corners and edges as the knots are less likely to unravel.
- •Aggressive brushing action due to tightly-twisted wire knots.
- •Long service life through use of PFERD special wire.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.