Zoro Homepage

Pipeline Wheel, 5" x 1/8

  • Mfr # 63407

  • Zoro # G3805650


product price: $4.85
/ea
Sold in multiples of 10 for $48.50

Key Features

Wheel Type
Type 27
Connector Size
5/8 in-11
Abrasive Material
Aluminum oxide
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63407
Zoro #
G3805650
UPC #
097758634076
Country of Origin
Germany

Dimensions

Connector Size
5/8 in-11

Details

Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Steel

Description

Pipeline Wheel,5" x 1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.