Zoro Homepage

Platers Curve Handle, .006CS Wire, 3Rows

  • Mfr # 89542

  • Zoro # G3815861


product price: $10.29
/ea
Sold in multiples of 12 for $123.48

Key Features

Bristle Material
Steel wire (ST)
Bristle Length
1 in
Trim Length
1"
Number of Rows
3
Bristle Dia.
0.006"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89542
Zoro #
G3815861
UPC #
697986895425
Country of Origin
United States

Dimensions

Bristle Length
1 in
Trim Length
1"
Bristle Dia.
0.006"

Details

Bristle Material
Steel wire (ST)
Item
Curved Handle Platers Brush
Number of Rows
3

Description

Platers Curve Handle,.006CS Wire,3Rows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.