Zoro Homepage

Platers Shoe Handle, .005 CS Wire, 1 Row

  • Mfr # 89555

  • Zoro # G3815688


product price: $20.69
/ea
Sold in multiples of 12 for $248.28

Key Features

Bristle Length
3/4 in
Trim Length
3/4"
Bristle Dia.
0.006"
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89555
Zoro #
G3815688
UPC #
697986895555
Country of Origin
United States

Dimensions

Bristle Length
3/4 in
Trim Length
3/4"
Bristle Dia.
0.006"

Details

Bristle Material
Steel wire (ST)
Item
Shoe Handle Platers Brush
Number of Rows
1

Description

Platers Shoe Handle,.005 CS Wire,1 Row

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.