Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platers Shoe Hdl, Scratch, .005CS Wire

  • Mfr # 89550

  • Zoro # G3815870


product price: $11.35
/ea
Sold in multiples of 12 for $136.20

Key Features

Bristle Material
Steel wire (ST)
Bristle Length
1 in
Trim Length
1"
Bristle Dia.
0.005"
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89550
Zoro #
G3815870
UPC #
697986895500
Country of Origin
United States

Dimensions

Bristle Length
1 in
Trim Length
1"
Bristle Dia.
0.005"

Details

Bristle Material
Steel wire (ST)
Item
Shoe Handle Platers Brush
Number of Rows
3

Description

Platers Shoe Hdl,Scratch,.005CS Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.