Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Policap Expndg Head, 3/16", Shape A, 1/8

  • Mfr # 42008

  • Zoro # G2658770


product price: $4.55
/ea
Sold in multiples of 5 for $22.75

Key Features

Disc Diameter
1/5"
Width
3/8 in
Shank Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42008
Zoro #
G2658770
UPC #
097758420082
Country of Origin
Germany

Dimensions

Disc Diameter
1/5"
Width
3/8 in
Shank Size
1/8"

Details

Item
Policap Expndg Head,3/16",Shape A,1/8"

Description

Policap Expndg Head,3/16 In.,Shape A,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.