Zoro Homepage

POLICLEAN Drive Arbor - 3/8" Shank, 1/2" Bore - Double Wheel

  • Mfr # 44839

  • Zoro # G2659750


product price: $10.99
/ea

Key Features

Shank Dia.
3/8 in
Fits Hole (In.)
1/2 in
For Use With
44790, 44791, 44972; 44804, 44806
Number of Discs
2
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44839
Zoro #
G2659750
UPC #
097758448390
Country of Origin
Germany

Dimensions

Shank Dia.
3/8 in
Shank Length
1-1/2 in

Details

Item
Policlean Arbor,3/8",Double,1/2" Bore
Fits Hole (In.)
1/2 in
For Use With
44790, 44791, 44972; 44804, 44806
Number of Discs
2

Description

Policlean Arbor,3/8 In.,Double,1/2 In. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.