Zoro Homepage

POLIFAN Mini Drive Mandrel - 1/4" Diameter - For 3" Discs

  • Mfr # 42852

  • Zoro # G2659979


product price: $14.25
/ea

Key Features

Shank Dia.
1/4 in
Suitable Diameter
3 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42852
Zoro #
G2659979
UPC #
097758428521
Country of Origin
Germany

Dimensions

Shank Dia.
1/4 in
Suitable Diameter
3 in
Shank Length
1-1/2 in

Details

Item
Polifan Mini Drive Mandrel,3"

Description

Polifan Mini Drive Mandrel,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.