POLIFLAP Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 320 Grit

  • Mfr # 45968

  • Zoro # G2660712


product price:  $1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Abrasive Material
Aluminum Oxide
Series
Poliflap
Overall Diameter
2 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45968
Zoro #
G2660712
UPC #
097758459686
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/8

Details

Item
Abrasive Flap
Abrasive Material
Aluminum Oxide
Grit
320
Series
Poliflap

Description

Poliflap Abrasves Flaps,Al/Oxd,320 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.