Zoro Homepage

POLIFLAP Rubber Flaps - Set of 12 Flaps, 2" x 2"

  • Mfr # 45951

  • Zoro # G2660749


product price: $4.29
/ea
Sold in multiples of 12 for $51.48

Key Features

Length (In.)
2 in
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45951
Zoro #
G2660749
UPC #
097758459518
Country of Origin
Germany

Dimensions

Length (In.)
2 in
Width
2 in
Height
2 in

Details

Item
Poliflap Rubber Flaps

Description

Poliflap Rubber Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.