Shop PFERD
See all product information
Create Account
POLINOX Mounted Flap Wheel, 1-1/2in x 3/4, 360 Grit, Radial, 1/4in Shank, Aluminum Oxide
Mfr # 46189
Zoro # G915559379
product price:Â $9.25
/ea
Sold in multiples of 10 for $92.50
Key Features
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Flap Width
3/4 in
Abrasive Material
Aluminum oxide
For Use With
Flexible shaft drive, Straight grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46189
Zoro #
G915559379
UPC #
-
Country of Origin
Germany
Dimensions
Shank Size
1/4 in
Overall Diameter
1-1/2 in
Flap Width
3/4 in
Details
Abrasive Material
Aluminum oxide
For Use With
Flexible shaft drive, Straight grinder
Grit
360
Description
POLINOX mounted flap wheels are made of non-woven polyamide abrasive, into which abrasive grain is integrated. Non-woven abrasive flaps are arranged radially, and the wheels are durable due to the dense packing of the flaps. Ideal for surface work.
- Conforms to contours due to high flexibility.
- Cool grinding and low thermal load on the workpiece.
- The open structure and high flexibility of the non-woven material prevents loading.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.