Zoro Homepage

P.O.P. 2-3/4" Knot Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.)

  • Mfr # 82220P

  • Zoro # G3816528


product price: $26.99
/ea
Sold in multiples of 5 for $134.95

Key Features

Brush Dia.
2-3/4"
Bristle Material
Steel wire (ST)
Packaging Type
POS packaging
Thread Dia.
5/8-11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82220P
Zoro #
G3816528
UPC #
697986822209
Country of Origin
United States

Dimensions

Brush Dia.
2-3/4"
Thread Dia.
5/8-11"

Details

Item
Knotted Standard Twist Cup brush, standard flag with thread
Bristle Material
Steel wire (ST)
Packaging Type
POS packaging

Description

Cup Knot,.020CS Wire,2-3/4 In., Quick Change System Not Applicable, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Shank Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.