Zoro Homepage

P.O.P. 4-1/2" Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread

  • Mfr # 82194P

  • Zoro # G3817453


product price: $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
4-1/2 in
Pack Type
Industrial packaging
Width
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82194P
Zoro #
G3817453
UPC #
697986821943
Country of Origin
United States

Dimensions

Dia. (In.)
4-1/2 in
Width
3/16"

Details

Bristle Material
Steel wire (ST)
Item
POP Wheel,StrangerBead,.020CSWire,4-1/2"
Pack Type
Industrial packaging

Description

POP Wheel,StrangerBead,.020CSWire,4-1/2 In., Grit Not Applicable, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.