Zoro Homepage

Pop Crimp Cup, .020CS Wire, 5

  • Mfr # 82515P

  • Zoro # G3816430


product price: $49.29
/ea
Sold in multiples of 2 for $98.58

Key Features

Brush Dia.
5"
Wire Dia.
0.020"
Bristle Material
Steel wire (ST)
Packaging Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82515P
Zoro #
G3816430
UPC #
697986825156
Country of Origin
United States

Dimensions

Brush Dia.
5"
Wire Dia.
0.020"

Details

Bristle Material
Steel wire (ST)
Item
Crimped Cup Brush w/Thread
Packaging Type
POS packaging

Description

Pop Crimp Cup,.020CS Wire,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.