
Pop End Brush, Crimp, .006SS Wire, 3/4
Mfr # 82986P
Zoro # G3816598
product price: $18.65
/eaSold in multiples of 5 for $93.25
Key Features
Bristle Type
Crimped
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
3/4 in
Wire Dia.
0.006 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82986P
Zoro #
G3816598
UPC #
697986829864
Country of Origin
United States
Dimensions
Brush Dia.
3/4 in
Wire Dia.
0.006 in
Details
Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
POS packaging
Description
Pop End Brush,Crimp,.006SS Wire,3/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.