Zoro Homepage

Pop End Brush, Crimp, .010SS Wire

  • Mfr # 82993P

  • Zoro # G3816519


product price: $21.99
/ea
Sold in multiples of 5 for $109.95

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Wire Dia.
0.010 in
Primary Material Application
Stainless Steel
Packaging Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82993P
Zoro #
G3816519
UPC #
697986829932
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.010 in

Details

Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel
Packaging Type
POS packaging

Description

Pop End Brush,Crimp,.010SS Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.