
Pop End Brush, Crimp, .020CS Wire, 1/2
Mfr # 82966P
Zoro # G3816668
product price: $7.55
/eaSold in multiples of 5 for $37.75
Key Features
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
1/2 in
Wire Dia.
0.020 in
Packaging Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82966P
Zoro #
G3816668
UPC #
697986829666
Country of Origin
United States
Dimensions
Brush Dia.
1/2 in
Wire Dia.
0.020 in
Details
Item
Crimped Shank-Mounted End Brush
Bristle Type
Crimped Wire
Abrasive Material
Steel wire (ST)
Packaging Type
POS packaging
Description
Pop End Brush,Crimp,.020CS Wire,1/2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.