
POP End Brushush, Knot, .014CS Wire
Mfr # 83079P
Zoro # G3816692
product price: $21.19
/eaSold in multiples of 5 for $105.95
Key Features
Bristle Type
Knot
Abrasive Material
Steel wire (ST)
Packaging Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83079P
Zoro #
G3816692
UPC #
697986830792
Country of Origin
United States
Dimensions
Brush Dia.
1 in
Wire Dia.
0.014 in
Details
Item
Knotted Shank-Mounted End Brush
Bristle Type
Knot
Abrasive Material
Steel wire (ST)
Packaging Type
POS packaging
Description
POP End Brushush,Knot,.014CS Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.