
POP Knot Wheel, Full Cable, .016CS Wire, 6
Mfr # 82476P
Zoro # G3816808
product price: $46.85
/eaSold in multiples of 5 for $234.25
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.016"
Pack Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82476P
Zoro #
G3816808
UPC #
697986824760
Country of Origin
United States
Dimensions
Dia. (In.)
6"
Wire Dia.
0.016"
Details
Bristle Material
Steel wire (ST)
Item
POP Knot Wheel,Full Cable,.016CS Wire,6"
Pack Type
POS packaging
Description
POP Knot Wheel,Full Cable,.016CS Wire,6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.