Zoro Homepage

POP Wheel, Knot Full Cbl, .023CS Wire, 6

  • Mfr # 82478P

  • Zoro # G3817307


product price: $41.59
/ea
Sold in multiples of 5 for $207.95

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.023"
Pack Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82478P
Zoro #
G3817307
UPC #
697986824784
Country of Origin
United States

Dimensions

Dia. (In.)
6"
Wire Dia.
0.023"

Details

Bristle Material
Steel wire (ST)
Pack Type
POS packaging

Description

POP Wheel,Knot Full Cbl,.023CS Wire,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.