
POP Wheel, Knot Standard, .014CS Wire, 4
Mfr # 82153P
Zoro # G3817313
product price: $25.59
/eaSold in multiples of 5 for $127.95
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
4"
Wire Dia.
0.014"
Pack Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82153P
Zoro #
G3817313
UPC #
697986821530
Country of Origin
United States
Dimensions
Dia. (In.)
4"
Wire Dia.
0.014"
Details
Bristle Material
Steel wire (ST)
Pack Type
POS packaging
Description
POP Wheel,Knot Standard,.014CS Wire,4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.