Shop PFERD
See all product information
Create Account
Portable Belt, 3 in W, 24 in L, 36 Grit, Coarse, VICTOGRAIN-COOL
Mfr # 49401
Zoro # G611958056
product price:Â $13.35
/ea
Sold in multiples of 10 for $133.50
Key Features
Width
3 in
Length
24 in
Grit
36
Grade
Coarse
Abrasive Material
VICTOGRAIN-COOL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49401
- Zoro #
- G611958056
- UPC #
- 97758494014
- Country of Origin
- Germany
Dimensions
- Width
- 3 in
- Length
- 24 in
Details
- Item
- Portable Belt
- Grit
- 36
- Grade
- Coarse
- Abrasive Material
- VICTOGRAIN-COOL
Description
For maximum aggressive grinding with an extremely long service life and an outstanding stock removal rate on steels and materials which are hard or have poor heat-conducting properties. Outstanding, constant high performance due to the VICTOGRAIN abrasive grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding. Short belts are compatible with commonly available belt grinders. VICTOGRAIN abrasive material is used to make some of the most effective grinding products in the world. PFERD's triangular, precision-formed grain achieves ultimate performance. The VICTOGRAIN abrasive grain triangles are identical in shape and size and their cutting edges are applied to the workpiece at the optimum angle, meaning the grain needs very little energy to penetrate the workpiece. As a result, the user experiences superior productivity due to: extremely high stock removal, a long service life, and reduced heat build-up in the workpiece. Each VICTOGRAIN abrasive grain triangle is firmly fixed on one of its sides to the backing material. Due to the slim design, VICTOGRAIN offers an extremely large chip space for maximum cutting efficiency. The structure of the triangular VICTOGRAIN is specially engineered to maximize results. The very fine crystalline structure ensures optimal wear characteristics as sharp cutting edges are always exposed, with the minimum amount of abrasive breaking off from the triangle. By combining all these properties together, users benefit from optimal, consistent performance, cool grinding and an extremely long service life with uniform workpiece surface roughness.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.