Shop PFERD
See all product information
Create Account
Portable Cut-Off Wheel, 14 in x 1/8 x 20mm, PSF CHOP STEEL, P, Aluminum oxide, 10PK
Mfr # 64040
Zoro # G622832079
product price:Â $11.29
/pk 10, $1.13/ea
Sold in multiples of 10 for $112.90
Key Features
Overall Diameter
14 in
Connector Size
20 mm
Primary Material Application
Cutting
Abrasive Material
Aluminum Oxide
Mounting System
Center hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64040
- Zoro #
- G622832079
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 14 in
- Connector Size
- 20 mm
- Width
- 1/8 in
Details
- Item
- Cut-Off Wheel
- Primary Material Application
- Cutting
- Abrasive Material
- Aluminum Oxide
- Mounting System
- Center hole
- For Use With
- Electric angle grinder, Gas saw
Description
Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. PFERD TOOLS offers a variety of cut-off wheels for portable gas saws and electric cut-off grinder. These robust cut-off wheels are designed to cut steel, stone, concrete, cast iron and other materials.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.